This item is Discontinued.

Schneider Electric Push Button operator, 30 mm, Chrome 9001KR143

Push Button operator, 30 mm, Chrome (Discontinued)

  • Mfr # 9001KR143
  • Zoro # G6590631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR143
Zoro #
G6590631
UPC #
785901260554
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Action
Maintained Push Key Lockable / Maintained Intermediate / Maintained Extended
Head Material
Metal
NEMA Rating
12, 13, 3, 3R, 4
Type of Operator
Flush Button
Color
Chrome
Legend
No Legend
Item
Push Button operator
Bezel Material
Chrome Die Cast Aluminum
Key Removal
Any Position
Basic Material
Metal
IP Rating
65
Cam
No Cam
Switch Operation @ Position D
No Fourth Position
Standards
CE Marked, CSA Certified File Number LR24590 Class 3211-03, UL Listed File Number E78403 CCN NKCR
Switch Operation @ Position B
OO
Operator Head Material
Metal
Switch Operation @ Position C
OX
Includes
E10 Key
Bezel Color
Chrome
Switch Operation @ Position A
XO
Position
3
Product Type
Push Button Operator

Description

Push Button Operator, 30 mm, Maintained Push Key Lockable / Maintained Intermediate / Maintained Extended, Type of Operator Flush Button, Any Position Key Removal, Basic Material Metal, Head Material Metal, Bezel Material Chrome Die Cast Aluminum, Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, IP Rating 65, Legend No Legend, Standards CE Marked, CSA Certified File Number LR24590 Class 3211-03, UL Listed File Number E78403 CCN NKCR, Includes E10 Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.