This item is Discontinued.

Schneider Electric Push Button operator, 30 mm, Green 9001SKR5G

Push Button operator, 30 mm, Green (Discontinued)

  • Mfr # 9001SKR5G
  • Zoro # G3145414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR5G
Zoro #
G3145414
UPC #
785901042839
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Overall Width
1.81 in
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.72 in
Mounting Diameter
30 mm
Cad Overall Depth
69 mm
Cad Overall Height
45 mm
Cad Overall Width
46 mm

Details

Item
Mushroom Head Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Standards
CSA C22.2 No.14, CSA LR25490 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, UL 508 File E78403 CCN NKCR
Type of Operator
60mm Mushroom Head
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Color
Green
Bezel Material
Plastic
Basic Material
Plastic
IP Rating
IP66
Number of Operators
1
Series
9001SK
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Additional Information
snap-in plastic
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Product Or Component Type
head for push-button
Ip Degree Of Protection
IP66 IEC 60529
Protective Treatment
TC
Operating Position
any position
Ambient Air Temperature For Operation
-25-70°C
Mechanical Durability
5000000 cycles
Cap/Operator Or Lens Colour
green
Operator Profile
mushroom Ø 57 mm, green mushroom Ø 57 mm, unmarked
Product Certifications
UL listed file E78403 CCN NKCR || CSA LR25490 class 3211 03 || UL 508 || NEMA
Shock Resistance
50 gn IEC 60068-2-27
Contacts Type And Composition
without contact block
Device Short Name
9001SK
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 61140
Shape Of Signaling Unit Head
round

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, CSA LR25490 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, UL 508 File E78403 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.