Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 30 mm, Green

  • Mfr # 9001SKR9G

  • Zoro # G3352483


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR9G
Zoro #
G3352483
UPC #
785901043010
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.69 in
Overall Height
1.74 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Standards
CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR
Color
Green
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Basic Material
Plastic
Accessory Group
G
Type of Operator
40mm Mushroom Head
IP Rating
IP66
Bezel Material
Plastic
Number of Operators
1
Series
9001SK
Operator Additional Information
screw-on plastic
Cap/Operator Or Lens Colour
green
Product Or Component Type
head for push-button
Operator Position Information
2 positions
Light Block Supply
without supply
Contacts Type And Composition
without contact block
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Operator Profile
mushroom Ø 41 mm
Ip Degree Of Protection
IP64
Device Short Name
9001SK
Product Certifications
CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Light Source
without
Shape Of Signaling Unit Head
octagonal
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.