This item is Discontinued.

Schneider Electric Push Button operator, 30 mm, Green/Red 9001SKR11GR

Push Button operator, 30 mm, Green/Red (Discontinued)

  • Mfr # 9001SKR11GR
  • Zoro # G1086504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR11GR
Zoro #
G1086504
UPC #
785901806141
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Interlocked, Maintained 2 Position
Head Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Type of Operator
Full Guard
Color
Green/Red
Number of Operators
2
Item
Push Button Operator
IP Rating
IP66
Standards
CE, CSA, UL Listed
Head Color
Green, Red
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6

Description

Push Button Operator, 30 mm, Interlocked, Maintained 2 Position Action, Full Guard Type of Operator, Head Material Plastic, Bezel Double-insulated Plastic, Color Green/Red, Number of Operators 2, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.