Zoro Homepage
This item is Discontinued.
Schneider Electric Push Button operator, 30 mm, Multi 9001SKR11U

Push Button operator, 30 mm, Multi (Discontinued)

  • Mfr # 9001SKR11U
  • Zoro # G3128772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR11U
Zoro #
G3128772
UPC #
785901546634
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Height
45 mm
Cad Overall Width
46 mm
Cad Overall Depth
69 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.77 in
Overall Width
1.81 in
Overall Depth
2.72 in

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained, Type of Operator Full Guard, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Multi, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, CSA LR25490 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL E78403 CCN NKCR, WEEE, Includes 1 Each Black, Red, Green, Yellow, Orange, Blue and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.