Zoro Homepage

Push Button operator, 30 mm, Multi

  • Mfr # 9001SKR1U

  • Zoro # G1767367


product price: $29.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black; Blue; Green; Orange; Red; White; Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR1U
Zoro #
G1767367
UPC #
785901458135
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Height
1.74 in
Overall Width
1.69 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.33 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black; Blue; Green; Orange; Red; White; Yellow
Head Material
Plastic
Standards
REACH Free of SVHC, RoHS
Color
Multi
Includes
1 Each Black, Red, Green, Yellow, Orange, Blue and White
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
IP Rating
IP66
Type of Operator
Flush Button
Bezel Material
Plastic
Basic Material
Plastic
Accessory Group
E
Features
Snap-Fit Assembly
Number of Operators
1
Series
9001SK
Cap/Operator Or Lens Colour
7 colours choice
Operator Additional Information
plastic guard
Shape Of Signaling Unit Head
round
Product Or Component Type
head for push-button
Operator Profile
flush, flush, unmarked
Device Short Name
9001SK
Contacts Type And Composition
without contact block
Resistance Properties
Corrosion Resistant, Dust Resistant, Waterproof
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Multi, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Includes 1 Each Black, Red, Green, Yellow, Orange, Blue and White, Features Snap-Fit Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.