Zoro Homepage

Push Button operator, 30 mm, Red

  • Mfr # 9001SKR9R

  • Zoro # G2609914


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9R
Zoro #
G2609914
UPC #
785901546610
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Depth
69 mm
Cad Overall Height
45 mm
Cad Overall Width
46 mm
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Width
1.81 in
Overall Depth
2.72 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
CSA C22.2 No.14, CSA LR25490 Class 3211 03, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508, UL 508 File E78403 CCN NKCR
Type of Operator
40mm Mushroom Head
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Bezel Material
Plastic
Color
Red
IP Rating
IP66
Accessory Group
G
Basic Material
Plastic
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
9001SK
Mechanical Durability
5000000 cycles
Device Short Name
9001SK
Operator Profile
mushroom Ø 41 mm, mushroom Ø 41 mm, unmarked
Contacts Type And Composition
without contact block
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Shock Resistance
50 gn IEC 60068-2-27
Operating Position
any position
Operator Position Information
2 positions
Cap/Operator Or Lens Colour
red
Ip Degree Of Protection
IP66 IEC 60529
Operator Additional Information
screw-on plastic
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for push-button
Product Certifications
UL 508 || NEMA || CSA LR25490 class 3211 03 || UL listed file E78403 CCN NKCR
Electrical Shock Protection Class
class II IEC 61140
Protective Treatment
TC
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Waterproof
Operating Temperature - Minimum
-13 Degrees F

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. Its protection index is IP66. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.