Zoro Homepage

Push Button operator, 30 mm, Red

  • Mfr # ZB5AT844

  • Zoro # G8581483


product price: $44.79
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AT844
Zoro #
G8581483
UPC #
785901976370
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
30 mm
Cad Overall Depth
56 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm
Mounting Diameter
22 mm
Overall Depth
2.2 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.18 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Accessory Group
Push Buttons
Bezel Material
Plastic
Type of Operator
Extended Button
Basic Material
Plastic
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Color
Red
Number of Operators
1
Features
Spring Return Mechanism
Series
XB5
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Reset
push-pull
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Compatibility Code
ZB5
Shape Of Signaling Unit Head
round
Mechanical Durability
300000 cycles
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Profile
red mushroom Ø 30 mm, unmarked
Ik Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Destination
emergency stop push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB5
Protective Treatment
TH
Station Name
XALD 1 to 5 cut-outs || XALK 1 to 5 cut-outs
Product Or Component Type
head for emergency stop push-button
Product Certifications
LROS (Lloyds register of shipping) || DNV || CSA || UL Listed || BV || GL
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic

Description

Emergency Stop Push Button, 30 mm, Maintained, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.