Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Black

  • Mfr # 9001KR24BH13

  • Zoro # G6376334


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR24BH13
Zoro #
G6376334
UPC #
785901033455
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Cad Overall Height
45 mm
Cad Overall Width
46 mm
Mounting Diameter
30 mm
Cad Overall Depth
70 mm
Overall Depth
2.76 in
Overall Height
1.77 in
Overall Width
1.81 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Type of Operator
35mm Mushroom Head
Color
Black
Contact Form
SPDT
Number of Operators
1
IP Rating
IP66
Features
Finger-Safe Terminals
Basic Material
Metal
Material
metal
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
Bezel
Chrome Plated Zinc Die Cast
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Mechanical Durability
5000000 cycles
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
[Icm] Rated Short-Circuit Making Capacity
15 kA 480 V AC-15, 7200 VA || 15 kA 600 V AC-15, 7200 VA || 30 kA 125 V DC-13, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 60 kA 250 V DC-13, 7200 VA || 0.1 kA 600 V DC-13
Terminals Description Iso N°1
(13-14-11-12)OF
Operating Position
any position
[Ith] Conventional Free Air Thermal Current
10 A
Ip Degree Of Protection
IP66 IEC 60529
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Device Presentation
complete product
Contacts Type And Composition
1 C/O
Product Certifications
NEMA || UL 508
Shape Of Signaling Unit Head
round
Operator Additional Information
screw-on plastic with set screw
Operator Profile
mushroom Ø 35 mm, black mushroom Ø 35 mm, unmarked
Shock Resistance
50 gn IEC 60068-2-27
Contacts Material
silver alloy contacts
Ambient Air Temperature For Operation
-25-70°C
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Cap/Operator Or Lens Colour
black
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Protective Treatment
TC
Product Or Component Type
push-button
Positive Opening
without
Shape Of Screw Head
cross slotted
Device Short Name
9001K
Terminals Description Iso N°1
(13-14-11-12)OF
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Plastic

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 35mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.