Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Green

  • Mfr # 9001KR1GH13

  • Zoro # G0709992


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR1GH13
Zoro #
G0709992
UPC #
785901033332
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Width
48 mm
Cad Overall Depth
56 mm
Cad Overall Height
45 mm
Overall Depth
2.2 in
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Width
1.89 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Contact Form
SPDT
Features
Finger-Safe Terminals
Bezel
Chrome Plated Die Cast Aluminum
Basic Material
Metal
Contact Rating
10A @ 600V AC
Material
metal
IP Rating
IP66
Type of Operator
Flush Button
Color
Green
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Operators
1
Series
9001K
Bezel Material
Metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Operator Profile
flush, green flush, unmarked
Product Certifications
UL 508 || NEMA
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Operator Additional Information
metal guard
Shock Resistance
50 gn IEC 60068-2-27
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Protective Treatment
TC
Mechanical Durability
5000000 cycles
Positive Opening
without
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Cap/Operator Or Lens Colour
green
[Ith] Conventional Free Air Thermal Current
10 A
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contacts Material
silver alloy contacts
Product Or Component Type
push-button
Contact Operation
standard
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Device Presentation
complete product
Electrical Shock Protection Class
class II IEC 61140
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Device Short Name
9001K
Contacts Type And Composition
1 C/O
Operating Position
any position
Ambient Air Temperature For Operation
-25-70°C
Shape Of Signaling Unit Head
octagonal
Ip Degree Of Protection
IP66 IEC 60529
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Terminals Description Iso N°1
(13-14-11-12)OF
Shape Of Screw Head
cross slotted
Rated Short Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA; 15 kA 480 V AC-15, 7200 VA; 30 kA 240 V AC-15, 7200 VA; 60 kA 120 V AC-15, 7200 VA; 0.1 kA 600 V DC-13; 0.27 kA 250 V DC-13; 0.55 kA 125 V DC-13
Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA; 0.55 A 125 V, DC-13, A600-Q600 NEMA
Conventional Free Air Thermal Current
10 A
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Die Cast Aluminum, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.