Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Green

  • Mfr # 9001KR9P1GH13

  • Zoro # G2421456


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9P1GH13
Zoro #
G2421456
UPC #
785901034155
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
IP Rating
IP65
Basic Material
Metal
Contact Form
SPDT
Voltage
120V AC
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Voltage
6V AC
Contact Type
1NO/1NC
Lamp Module Type
Transformer
NEMA Contact Rating Designation
A600/Q600
Replacement Lamp
Mfr. No. 755
Bezel
Chrome Plated Zinc Die Cast
Type of Operator
41mm Mushroom Head
Color
Green
Lamp Type
Incandescent
Lamp Module Voltage
120V AC
Contact Rating
10A @ 600V AC
Legend
Pull to Start/Push to Stop
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Metal
Product Type
Push Button Operators
Contact Operation
standard
Supply Frequency
50 to 60 Hz
[Us] Rated Supply Voltage
110 to 120 V AC, 110 to 120 V
Connections - Terminals
screw clamp terminals
Product Or Component Type
illuminated push-button
Product Certifications
CE || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03 || NEMA
Bulb Base
BA 9s
Operating Position
any position
Light Source
incandescent, incandescent bulb
Device Short Name
K
Operator Additional Information
screw-on plastic
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Position Information
2 positions
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Operator Profile
green mushroom Ø 41 mm, mushroom Ø 41 mm
Light Block Supply
via integral transformer
Contacts Type And Composition
1 C/O
Device Presentation
complete product
Cap/Operator Or Lens Colour
green
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operating Temperature - Minimum
-22 Degrees F
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Background Color
Black
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Legend Color
Silver
Lamp Voltage - Maximum
120 V AC
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP65, Legend Pull to Start/Push to Stop, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.