Zoro Homepage

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001KR3RH13

  • Zoro # G1780624


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR3RH13
Zoro #
G1780624
UPC #
785901849230
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Bezel
Chrome Plated Zinc Die Cast
Color
Red
Basic Material
Metal
Contact Form
SPDT
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
Features
Finger-Safe Terminals
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Operators
1
Material
metal
Type of Operator
Extended Button
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Bezel Material
Metal
Product Type
Push Button Operators
Light Source
without
Light Block Supply
without supply
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Cap/Operator Or Lens Colour
red
Operating Position
any position
Operator Profile
red projecting, projecting
Operator Additional Information
without guard
Contacts Type And Composition
1 C/O
Device Short Name
K
Product Certifications
UL listed file E42259 CCN NKCR || NEMA || CSA LR 25490 class 3211 03 || CE
Device Presentation
complete product
Connections - Terminals
screw clamp terminals
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Contact Operation
standard
Product Or Component Type
push-button
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-22 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Material
Metal
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.