Zoro Homepage

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001KR9P38RH13

  • Zoro # G6373936


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9P38RH13
Zoro #
G6373936
UPC #
785901346630
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Lamp Voltage
120V AC
Basic Material
Metal
Type of Operator
41mm Mushroom Head
Lamp Type
Incandescent
IP Rating
IP66
Legend
Pull to Start/Push to Stop
Voltage
120V AC/DC
NEMA Contact Rating Designation
A600/Q600
Legend Markings
Pull To Start Push To Stop
Color
Red
Number of Operators
1
Contact Rating
10A @ 600V AC
Lamp Module Type
Full Voltage
Replacement Lamp
Mfr. No. TEL/120MB
Legend/Background Color
White/Black
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Form
SPDT
Lamp Module Voltage
120V AC
Bezel
Chrome Plated Metal
Contact Type
1NO/1NC
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Self-Grounding, Finger-Safe Terminals
Bezel Material
Metal
Product Type
Push Button Operators
Product Certifications
CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR || CE
Device Short Name
K
Light Block Supply
full voltage or resistor, without supply
Light Source
incandescent bulb
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Operator Position Information
2 positions
Contacts Type And Composition
1 C/O
Product Or Component Type
illuminated push-button
Operator Profile
mushroom Ø 41 mm
Device Presentation
complete product
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
[Us] Rated Supply Voltage
120 V
Operator Additional Information
screw-on plastic
Cap/Operator Or Lens Colour
red
Bulb Base
BA 9s
Contact Operation
standard
Operator Material
Plastic
Legend Color
White
Lamp Voltage - Maximum
120 V AC/DC
Legend Background Color
Black
Operator Voltage Rating - Maximum
600 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Pull to Start/Push to Stop, Legend/Background Color White/Black, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.