Zoro Homepage

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001SKR9P1RH13

  • Zoro # G2778675


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9P1RH13
Zoro #
G2778675
UPC #
785901043102
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-5-1, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-4, JIS C4520, JIS C852, NF C 20-010, REACH, UL 508, WEEE
IP Rating
IP66
Replacement Lamp
Mfr. No. 755
Basic Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Contact Form
SPDT
Color
Red
Contact Rating
10A @ 600V AC
Lamp Voltage
6V AC
Contact Type
1NO/1NC
Lamp Type
Incandescent
Bezel
Corrosion Resistant Thermoplastic
Voltage
120V AC
Type of Operator
41mm Mushroom Head
Lamp Module Voltage
120V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Module Type
Transformer
Number of Operators
1
Features
Self-Grounding, Finger-Safe Terminals
Series
9001SK
Bezel Material
Plastic
Legend
Pull to Start/Push to Stop
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Operator Position Information
2 positions
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
red mushroom Ø 41 mm, mushroom Ø 41 mm
Ambient Air Temperature For Operation
-25-70°C
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Device Short Name
9001SK
Mechanical Durability
5000000 cycles
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Device Presentation
complete product
[Ith] Conventional Free Air Thermal Current
10 A
Shape Of Screw Head
cross slotted
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP66 NF C 20-010
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contacts Type And Composition
1 C/O
[Us] Rated Supply Voltage
110 to 120 V AC 50 to 60 Hz, 110 to 120 V
Operator Additional Information
screw-on plastic
Bulb Base
BA 9s
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Light Block Supply
via integral transformer
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Cap/Operator Or Lens Colour
red
Protective Treatment
TC
Supply Frequency
50 to 60 Hz
Electrical Shock Protection Class
class II IEC 60536
Shape Of Signaling Unit Head
round
Contacts Material
silver alloy contacts
Operating Position
any position
Light Source
incandescent bulb, incandescent
Product Or Component Type
illuminated push-button
Shock Resistance
50 gn IEC 60068-2-27
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC
Legend Color
Black
Operating Temperature - Minimum
-13 Degrees F
Legend Background Color
White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Pull to Start/Push to Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.