Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, SPDT, Red

  • Mfr # 9001SKR9RH13

  • Zoro # G2142673


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9RH13
Zoro #
G2142673
UPC #
785901043201
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Width
46 mm
Cad Overall Height
45 mm
Cad Overall Depth
69 mm
Overall Depth
2.72 in
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Width
1.81 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Type of Operator
40mm Mushroom Head
Bezel
Corrosion Resistant Thermoplastic
NEMA Contact Rating Designation
A600/Q600
Number of Operators
1
Color
Red
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Contact Rating
10A @ 600V AC
Basic Material
Plastic
Contact Form
SPDT
Material
Plastic
Features
Self-Grounding, Finger-Safe Terminals
Legend
Pull to Start/Push to Stop
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001SK
Bezel Material
Plastic
Product Type
Push Button Operators
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Product Certifications
NEMA || UL 508
Contacts Type And Composition
1 C/O
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
complete product
Device Short Name
9001SK
Shock Resistance
50 gn IEC 60068-2-27
Operating Position
any position
[Ith] Conventional Free Air Thermal Current
10 A
Shape Of Screw Head
cross slotted
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Operator Position Information
2 positions
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Compatibility Code
9001SK
Product Or Component Type
push-button
Overvoltage Category
class II IEC 61140
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Mechanical Durability
5000000 cycles
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TC
Cap/Operator Or Lens Colour
red
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Ip Degree Of Protection
IP66 IEC 60529
Operator Additional Information
screw-on plastic
Contacts Material
silver alloy contacts
Operator Profile
red mushroom Ø 41 mm, unmarked, mushroom Ø 41 mm
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Rated Breaking Capacity
3 kA 120 V AC-15, 720 VA || 6 kA 600 V AC-15, 720 VA || 1.2 kA 480 V AC-15, 720 VA || 1.5 kA 240 V AC-15, 720 VA || 0.1 kA 125 V DC-13 || 0.27 kA 600 V DC-13 || 0.55 kA 250 V DC-13
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Positive Opening
without
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Legend Background Color
White
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Legend Color
Black
Operator Material
Plastic
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
600 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Pull to Start/Push to Stop, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.