Zoro Homepage

Push Button operator, 30 mm, Yellow

  • Mfr # 9001KR4Y

  • Zoro # G6382591


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR4Y
Zoro #
G6382591
UPC #
785901852063
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Width
1.69 in
Overall Height
1.74 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.04 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Standards
CE, CSA LR25490 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR
Color
Yellow
NEMA Rating
13, 3, 3R, 4, 6
Type of Operator
35mm Mushroom Head
IP Rating
IP66
Bezel Material
Metal
Basic Material
Metal
Number of Operators
1
Series
9001K
Device Short Name
K
Operator Profile
mushroom Ø 35 mm
Operator Additional Information
snap-in plastic
Light Block Supply
without supply
Cap/Operator Or Lens Colour
yellow
Contacts Type And Composition
without contact block
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03 || CE || NEMA
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Or Component Type
head for push-button
Device Presentation
basic element
Light Source
without
Operator Material
Metal
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 13, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.