This item is Discontinued.

Schneider Electric Push Button operator, 30 mm, Yellow 9001SKR25Y

Push Button operator, 30 mm, Yellow (Discontinued)

  • Mfr # 9001SKR25Y
  • Zoro # G6382573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR25Y
Zoro #
G6382573
UPC #
785901865421
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
60 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
13, 3, 3R, 4, 4X, 6
Type of Operator
60mm Mushroom Head
Color
Yellow
Number of Operators
1
Item
Mushroom Head Push Button
Bezel Material
Plastic
Standards
CE, CSA, UL Listed
Includes
Set Screw
IP Rating
IP66
Basic Material
Plastic
Product Type
Push Button Operators
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
13, 3, 3R, 4, 4X, 6
Operator Material
Plastic
Push Button Style
Mushroom Head

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.