This item is Discontinued.

Schneider Electric Push Button operator, 30 mm, Yellow 9001SKR9Y

Push Button operator, 30 mm, Yellow (Discontinued)

  • Mfr # 9001SKR9Y
  • Zoro # G6358536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR9Y
Zoro #
G6358536
UPC #
785901861652
Country of Origin
Mexico

Dimensions

Size
30 mm
Mushroom Head Diameter
60 mm
Panel Cutout Diameter
30 mm

Details

Action
Maintained/Maintained
Head Material
Plastic
NEMA Rating
13, 3, 3R, 4, 4X, 6
Type of Operator
60mm Mushroom Head
Color
Yellow
Number of Operators
1
Item
Mushroom Head Push Button
Bezel Material
Plastic
IP Rating
IP66
Basic Material
Plastic
Standards
CE, CSA, UL Listed
Product Type
Push Button Operators
Operator Material
Plastic
Operator Illumination
Non-Illuminated
Push Button Style
Mushroom Head
NEMA Enclosure Rating
13, 3, 3R, 4, 4X, 6

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.