Zoro Homepage

Push Button Operator, 30mm

  • Mfr # 9001KR2YH5

  • Zoro # G3458315


product price: $58.75
/ea

Key Features

Action
Momentary
Panel Cutout Diameter
30 mm
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Bezel Material
Chrome
Bezel
Chrome Plated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR2YH5
Zoro #
G3458315
UPC #
785901033714
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Push Button Operator
Action
Momentary
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Bezel Material
Chrome
Bezel
Chrome Plated Metal
Contact Rating
10A @ 600V AC
Features
Mercury Free
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Push Button Operator, 30 mm, Momentary Action, Bezel Chrome Plated Metal, Contact Rating 10A @ 600V AC, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Features Mercury Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.