Shop SCHNEIDER ELECTRIC

Push Button Operator, Extended, Momentary Action, Non-Illuminated, Black

  • Mfr # ZB4BL232
  • Zoro # G3001848

product price: 
$
13.99
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BL232
Zoro #
G3001848
UPC #
785901382317
Country of Origin
Korea, Republic of
Item
Extended Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Extended Button
NEMA Rating
1, 13, 2, 3, 4, 4X
Legend
O
Basic Material
Metal
Color
Black
IP Rating
IP66
Bezel Material
Metal
Legend/Background Color
White/Black
Number of Operators
1
Features
Visually Distinct at a Distance
Series
XB4
Device Short Name
ZB4
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Head Type
standard
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL Listed || BV || GL || CSA || LROS (Lloyds register of shipping) || DNV
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK06 IEC 50102
Product Or Component Type
head for non-illuminated push-button
Operator Profile
black projecting, O white)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class I IEC 60536
Number of Indicator Lights
0
Legend Color
White
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Legend Background Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
33 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in
Overall Depth
1.3 in
Overall Width
1.14 in
Fits Chest Size
Visually Distinct at a Distance

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend O, Legend/Background Color White/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.