Push Buttons
- Mfr # 9001KR8P35LH25
- Zoro # G723525191
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Contact Form
1NO/1NC
Push Button Style
Mushroom Head
Product Type
Push Button Operators
Head Color
Blue
Operator Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001KR8P35LH25
- Zoro #
- G723525191
- UPC #
- 785901811923
- Country of Origin
- Mexico
- Contact Form
- 1NO/1NC
- Push Button Style
- Mushroom Head
- Product Type
- Push Button Operators
- Head Color
- Blue
- Operator Material
- Plastic
- NEMA Enclosure Rating
- 4
- Number of Operators
- 1
- Operator Illumination
- Illuminated
- Item
- Push Buttons
- Lamp Voltage - Maximum
- 24 V AC
- Features
- Used in the Petrochemical, Metallurgy, Mining, Oil and Gas, Wastewater Treatment, Automotive Manufacturing Industries, and More.
- Standards
- CE Listed, CSA LR 25490 Class 3211 03, NEMA, UL listed file E42259 CCN NKCR
- Action
- Momentary
- Number of Indicator Lights
- 1
- Maintained Action Release
- Push/Pull
- Operator Voltage Rating - Maximum
- 24 V AC
- Series
- 9001K
Dimensions
- Mushroom Head Diameter
- 41 mm
- Manufacturer Warranty Length
- 18 mo
- Panel Cutout Diameter
- 30 mm
- Fits Chest Size
- Used in the Petrochemical, Metallurgy, Mining, Oil and Gas, Wastewater Treatment, Automotive Manufacturing Industries, and More.
Description
Push Buttons, Momentary Action, Contact Form 1NO/1NC, Number of Operators 1, Standards CE Listed, CSA LR 25490 Class 3211 03, NEMA, UL listed file E42259 CCN NKCR, Features Used in the Petrochemical, Metallurgy, Mining, Oil and Gas, Wastewater Treatment, Automotive Manufacturing Industries, and More.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.