Shop SCHNEIDER ELECTRIC

Push Button Operator, Extended, Momentary Action, Non-Illuminated

  • Mfr # ZB4BA73133
  • Zoro # G4627551

product price: 
$
59.65
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Green; (1) Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BA73133
Zoro #
G4627551
UPC #
785901342229
Country of Origin
Korea, Republic of
Item
Multihead Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Green; (1) Red
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend
Left Arrow, Right Arrow, Stop
IP Rating
IP66, IP69K
Includes
White Arrow on Green Background
Shape
Rectangular
NEMA Rating
13, 4X
Type of Operator
(1) Extended Button, (2) Flush Buttons
Legend/Background Color
White/Green, White/Red
Number of Heads
3
Bezel Material
Metal
Series
XB4
Features
Emergency Stop
Number of Operators
3
Legend Color
White
Ip Degree Of Protection
IP69 IEC 60529
Product Or Component Type
head for triple-headed push-button
Ik Degree Of Protection
IK06 IEC 50102
Device Presentation
basic element
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
GL || LROS (Lloyds register of shipping) || DNV || CSA || BV || UL Listed
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB4
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Operators Description
green ''right arrow'' - green ''left arrow'' - red ''STOP''
Shape Of Signaling Unit Head
rectangular
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
1000000 cycles
Head Type
standard
Electrical Shock Protection Class
class I IEC 60536
Operator Profile
2 flush - 1 central projecting STOP push-buttons, red projecting, STOP white) || green flush, left arrow white) || green flush, right arrow white)
Ambient Air Temperature For Storage
-40-70°C
Hazardous Location Specification
Not Rated
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Legend Background Color
Green/Red
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Product Type
Multihead Operators
Operating Temperature - Maximum
158 Degrees F

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Overall Depth
1.38 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.97 in
Fits Chest Size
Emergency Stop

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color Green/Green, NEMA Rating 13, 4X, IP Rating IP66, IP69K, Legend Left Arrow, Right Arrow, Stop, Legend/Background Color White/Green, White/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.