Zoro Homepage

Push Button Operator, Flush, Maintained / Momentary Action, Push Release, Blue

  • Mfr # ZB5FA68

  • Zoro # G4609994


product price: $13.19
/ea

Key Features

Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push
Head Color
Blue
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FA68
Zoro #
G4609994
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Width
37 mm
Mounting Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Depth
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained / Momentary
Maintained Action Release
Push
Head Color
Blue
Head Material
Plastic
Standards
EN/IEC 60947-5-4 || JIS C8201-5-1 || GB 14048.5 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-1 || JIS C8201-1
Bezel Material
dark grey plastic
Operator Profile
blue flush, unmarked
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Compatibility
universal LED
Head Type
built-in-flush
Marking
unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Certifications
DNV || LROS (Lloyds register of shipping) || UL Listed || GL || CSA || BV
Ik Degree Of Protection
IK03 EN 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || C4 6 single and double front mounting || C14 2 single front mounting || SF2 2 single front mounting || C3 6 single front mounting integral LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Group Of Product
flush push with inser of legend
Type Of Operator
spring return
Mechanical Durability
10000000 cycles
Device Short Name
ZB5
Product Or Component Type
head for illuminated push-button
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round
Protective Treatment
TC
Cap/Operator Or Lens Colour
blue
Operator Additional Information
for insertion of legend
Range of Product
Harmony XB5

Description

Flush mounted blue flush caps pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.