Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Illuminated, Orange

  • Mfr # XB5AW35G5
  • Zoro # G7044563

product price: 
$
89.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB5AW35G5
Zoro #
G7044563
UPC #
785901384755
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-1, Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Flush Button
Bezel
Plastic
Color
Yellow
Lamp Module Voltage
120V AC
IP Rating
IP66, IP67, IP69, IP69K
Replacement Lamp
Mfr. No. ZBVG5
Basic Material
Plastic
NEMA Rating
13, 4, 4X
Lamp Module Type
Full Voltage
Lamp Type
LED
Lamp Voltage
120V AC
Bezel Material
Plastic
Number of Operators
1
Series
XB5
Features
Visually Distinct at a Distance
Contacts Type And Composition
1 NO + 1 NC
Current Consumption
14 mA
Positive Opening
with EN/IEC 60947-5-1 appendix K
Mechanical Durability
10000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
illuminated push-button
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Contact Operation
slow-break
Shape Of Signaling Unit Head
round
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Supply Voltage Limits
100-132 V AC
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Electromagnetic Emission
class B IEC 55011
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Contacts Usage
standard contacts
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Device Presentation
complete product
Operator Profile
orange flush, unmarked
Device Short Name
XB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Resistance To Fast Transients
2 kV IEC 61000-4-4
Surge Withstand
1 kV IEC 61000-4-5
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Ik Degree Of Protection
IK05 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Signalling Type
steady
Cap/Operator Or Lens Colour
orange
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ambient Air Temperature For Operation
-40-70°C
Fixing Collar Material
plastic
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Product Certifications
UL Listed || GL || BV || DNV || LROS (Lloyds register of shipping) || CSA
Head Type
standard
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Overvoltage Category
class II IEC 60536
Contacts Material
silver alloy (Ag/Ni)
Light Source
universal LED
Operating Force
3.5 N NC changing electrical state || 3.8 N
Bulb Base
integral LED
Operator Additional Information
with plain lens
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Product Type
Push Button Operators
Operator Material
Plastic
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Lamp Voltage - Maximum
120 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
1
Operating Temperature - Maximum
158 Degrees F

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Height
42 mm
Depth
57 mm
Width
30 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.24 in
Overall Width
1.18 in
Overall Height
1.65 in
Fits Chest Size
Visually Distinct at a Distance

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards EN/IEC 60947-1, Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.