Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Blue

  • Mfr # ZB4BPA6
  • Zoro # G4378823

product price: 
$
19.39
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB4BPA6
Zoro #
G4378823
UPC #
785901151135
Country of Origin
Indonesia
Item
Flush Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
IP Rating
IP66
Basic Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Metal
Type of Operator
Booted Button
Color
Blue
Number of Operators
1
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Series
XB4
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Profile
blue flush, unmarked
Shape Of Signaling Unit Head
round
Product Certifications
BV || LROS (Lloyds register of shipping) || CSA || UL Listed || DNV || GL
Device Presentation
basic element
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Operator Additional Information
clear boot
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
10000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK06 IEC 50102
Head Type
standard
Device Short Name
ZB4
Overvoltage Category
class I IEC 60536
Product Compatibility
not compatible with legend holder
Protective Treatment
TH
Product Or Component Type
head for non-illuminated push-button
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.18 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Depth
1.46 in
Mounting Diameter
22 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm
Cad Overall Depth
37 mm
Fits Chest Size
Visually Distinct at a Distance, Snap-Fit Assembly

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.