Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Non-Illuminated, Yellow

  • Mfr # XB4BPS51GEX
  • Zoro # G9224669

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4BPS51GEX
Zoro #
G9224669
UPC #
-
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
IP Rating
IP66
Contact Rating
10 A @ 415V AC
Contact Form
1NO
Number of Operators
1
NEMA Contact Rating Designation
A600/Q300
Type of Operator
Extended Push Button
Bezel
Metal
Bezel Material
Chrome
Color
Yellow
Safety Rating
Zone 2
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Minimum
-4 Degrees F
Operator Material
Metal
Number of Indicator Lights
0
Product Type
Push Button Operators
Operating Temperature - Maximum
167 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Voltage Rating - Maximum
415 V AC
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
[Ui] Rated Insulation Voltage
415 V
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Fixing Collar Material
zamak
Operator Profile
yellow projecting
Product Or Component Type
complete push-button
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Positive Opening
without
Operator Additional Information
booted (coloured silicon)
Gas Zone
zone 1 - 2
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
XB4
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Contact Operation
slow-break
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Dust Zone
zone 21 - 22
Ambient Air Temperature For Operation
-20-75°C
Mechanical Durability
5000000 cycles
Operating Force
3.962 N
Marking
II 2 GD || Ex db eb IIC Gb || Ex tb IIIC Db
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Product Certifications
INERIS 04ATEX9004U
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contacts Type And Composition
1 NO

Dimensions

Panel Cutout Diameter
22 mm
Depth
72 mm
Height
30 mm
Width
46.2 mm
Size
22 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
2.83 in
Mounting Diameter
22 mm
Embedding Depth
58 mm

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Yellow, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.