Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Flush, Momentary Action, Not Applicable Release, Illuminated, Not Applicable

  • Mfr # 9001K1L38LG

  • Zoro # G6357696


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K1L38LG
Zoro #
G6357696
UPC #
785901966272
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Height
1.62 in
Manufacturer Warranty Length
18 mo
Overall Depth
3.07 in
Overall Width
2.13 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH Free of SVHC, RoHS
Lamp Module Type
Full Voltage
IP Rating
IP66
Lamp Module Voltage
120V AC
NEMA Rating
12, 3R, 4
Basic Material
Metal
Lamp Type
LED
Lamp Voltage
120V AC
Type of Operator
Full Guarded Button
Color
Green
Bezel
Metal
Bezel Material
Metal
Series
9001K
Number of Operators
1
Operator Profile
flush
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
without cap
Device Short Name
9001K
Light Source Colour
green
[Us] Rated Supply Voltage
120 V
Product Or Component Type
head for illuminated push-button
Contacts Type And Composition
without contact block
Operator Additional Information
plastic guard
Product Type
Push Button Operators
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Lamp Voltage - Maximum
120 V AC/DC
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.