Zoro Homepage

Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, Black

  • Mfr # XB4BPS21GEX

  • Zoro # G9224334


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BPS21GEX
Zoro #
G9224334
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Depth
72 mm
Width
46.2 mm
Height
30 mm
Overall Width
1.82 in
Overall Height
1.18 in
Overall Depth
2.83 in
Embedding Depth
58 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
IP Rating
IP66
Number of Operators
1
Bezel Material
Chrome
Type of Operator
Extended Push Button
Color
Black
Contact Rating
10 A @ 415V AC
NEMA Contact Rating Designation
A600/Q300
Bezel
Metal
Contact Form
1NO
Safety Rating
Zone 2
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
167 Degrees F
Product Type
Push Button Operators
Operator Voltage Rating - Maximum
415 V AC
Operator Material
Metal
Number of Indicator Lights
0
Operator Profile
black projecting
[Ui] Rated Insulation Voltage
415 V
Product Certifications
INERIS 04ATEX9004U
Positive Opening
without
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Mechanical Durability
5000000 cycles
Product Or Component Type
complete push-button
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Contacts Type And Composition
1 NO
Protective Treatment
TH
Gas Zone
zone 1 - 2
Contact Operation
slow-break
Shape Of Signaling Unit Head
round
Device Short Name
XB4
Ip Degree Of Protection
IP66 IEC 60529
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-20-75°C
Marking
Ex tb IIIC Db || II 2 GD || Ex db eb IIC Gb
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Operating Force
3.962 N
Tightening Torque
0.8-1.2 N.m EN 60947-1
Fixing Collar Material
zamak
Operator Additional Information
booted (coloured silicon)
Dust Zone
zone 21 - 22

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Black, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.