Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, Red
Mfr # XB4BP482GEX
Zoro # G9225770
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XB4BP482GEX
Zoro #
G9225770
UPC #
-
Country of Origin
France
Dimensions
Panel Cutout Diameter
22 mm
Height
30 mm
Depth
72 mm
Width
46.2 mm
Size
22 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
2.83 in
Mounting Diameter
22 mm
Embedding Depth
58 mm
Description
Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Metal, Color Red, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.