Zoro Homepage

Push Button Operator, Flush, Momentary Action, Push Release, Illuminated, White

  • Mfr # ZB5AW513

  • Zoro # G3081775


product price: $32.65
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Maintained Action Release
Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW513
Zoro #
G3081775
UPC #
785901388227
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm
Cad Overall Depth
37 mm
Mounting Diameter
22 mm
Overall Height
1.18 in
Overall Depth
1.46 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Maintained Action Release
Push
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
Lamp Voltage
Dependent on Module Used
Type of Operator
Flush Booted Button
IP Rating
IP66
Lamp Type
No Lamp Module Included
Bezel
Plastic
NEMA Rating
13, 4X
Basic Material
Plastic
Color
White
Bezel Material
Plastic
Features
Snap-Fit Assembly, Withstands Harsh Environments, Prevent Dirt and Contaminants
Series
XB5
Number of Operators
1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
head for illuminated push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Group Of Product
flush push integral LED
Overvoltage Category
class II IEC 60536
Protective Treatment
TC
Cap/Operator Or Lens Colour
white
Device Short Name
ZB5
Shape Of Signaling Unit Head
round
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Marking
unmarked
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
white flush, unmarked
Device Presentation
basic sub-assemblies
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Additional Information
clear boot
Ik Degree Of Protection
IK05 EN 50102
Product Compatibility
universal LED
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
10000000 cycles
Product Certifications
GL || LROS (Lloyds register of shipping) || UL Listed || BV || CSA || DNV
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Number of Indicator Lights
1
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.