Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary / Momentary Action, Non-Illuminated

  • Mfr # XB5AA731327
  • Zoro # G4565136

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB5AA731327
Zoro #
G4565136
UPC #
785901680765
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Rating
10A @ 600V AC
Shape
Rectangular
Contact Form
2NO/1NC
Includes
White I on Green Background and White II on Green Background
Legend
I/Stop/II
IP Rating
IP67, IP69, IP69K
Type of Operator
(1) Extended Button, (2) Flush Buttons
NEMA Rating
1, 12, 3, 4, 4X
Legend/Background Color
White/Green, White/Red
NEMA Contact Rating Designation
A600/Q600
Series
XB5
Number of Operators
3
Legend Color
White
Product Type
Multihead Operators
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Enclosure Rating
13, 4X
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Mechanical Operating Durability
1.00 x 10^6
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
Green/Red
Operator Voltage Rating - Maximum
600 V AC/DC
Operator Material
Plastic
Bezel Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Contacts Material
silver alloy (Ag/Ni)
Device Short Name
XB5
Fixing Collar Material
plastic
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Head Type
standard
Operators Description
green ''I'' - green ''II'' - red ''STOP''
Ik Degree Of Protection
IK05 IEC 50102
Contacts Usage
standard contacts
Product Or Component Type
triple-headed push-button
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operator Profile
red projecting, STOP white) || green flush, II white), 2 flush - 1 central projecting STOP push-buttons
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Shape Of Signaling Unit Head
rectangular
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Connections - Terminals
screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1 || spring terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Presentation
complete product
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Operation
-25-70°C
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Contact Operation
slow-break
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contacts Type And Composition
2 NO + 1 NC
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electrical Shock Protection Class
class II IEC 61140
Number of Heads
3
Product Certifications
LROS (Lloyds register of shipping) || UL Listed || BV || DNV || GL || CSA
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
1.69 in
Overall Height
1.97 in
Overall Width
1.18 in
Mounting Diameter
22 mm

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary Action, (1) Extended Button, (2) Flush Buttons Type of Operator, Head Material Plastic, Contact Form 2NO/1NC, Bezel Plastic, Color Green/Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 3, NEMA Rating 1, 12, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Legend I/Stop/II, Legend/Background Color White/Green, White/Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.