Zoro Homepage

Push Button Operator, Momentary Action, Not Applicable Release, Non-Illuminated, Not Applicable

  • Mfr # ZB4BA0

  • Zoro # G3302972


product price: $10.89
/ea
Sold in multiples of 300 for $3,267.00

Key Features

Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Terminal Connection
Faston
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA0
Zoro #
G3302972
UPC #
3389110887440
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Depth
28 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Faston
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Series
XB4
Bezel Material
Chrome
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
BV || GL || CSA || DNV || LROS (Lloyds register of shipping) || UL Listed
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Overvoltage Category
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Operator Profile
without cap
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for non-illuminated push-button
Type Of Operator
spring return
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB4
Head Type
standard
Range of Product
Harmony XB4
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Operator Material
Metal

Description

Push Button, Momentary, Head Material Not Applicable, Bezel Material Chrome, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.