Zoro Homepage

Push Button Operator, Mushroom Head, Maintained Action, Push/Pull Release, Illuminated

  • Mfr # 9001SKR9P1

  • Zoro # G6374444


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9P1
Zoro #
G6374444
UPC #
785901043041
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Height
1.62 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508
Lamp Voltage
6V AC
Type of Operator
57mm Mushroom Head
NEMA Rating
13, 3, 3R, 4, 4X, 6
Color
No Cap
Basic Material
Plastic
Bezel
Plastic
Lamp Module Type
Transformer
Lamp Module Voltage
120V AC
Lamp Type
Incandescent
IP Rating
IP66
Replacement Lamp
4VCW2
Bezel Material
Plastic
Number of Operators
1
Series
9001SK
Mechanical Durability
5000000 cycles
Ip Degree Of Protection
IP66
Operator Position Information
2 positions
Cap/Operator Or Lens Colour
without mushroom
Product Or Component Type
head for illuminated push-button
Light Block Supply
via integral transformer
Bulb Base
BA 9s
Supply Frequency
50 to 60 Hz
Light Source
incandescent bulb
Contacts Type And Composition
without contact block
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Device Presentation
basic element
Device Short Name
9001SK
[Us] Rated Supply Voltage
110 to 120 V
Lamp Voltage - Maximum
120 V AC
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 57mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color No Cap, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.