Shop SCHNEIDER ELECTRIC

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated

  • Mfr # 9001KR24GH6
  • Zoro # G3162871

product price: 
$
124.47
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001KR24GH6
Zoro #
G3162871
UPC #
785901511366
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
IP Rating
IP66
Color
Green
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Basic Material
Metal
Type of Operator
35mm Mushroom Head
NEMA Contact Rating Designation
A600/Q600
Bezel
Chrome Plated Zinc Die Cast
Contact Form
1NC
Material
metal
Contact Rating
10A @ 600V AC
Number of Operators
1
Bezel Material
Metal
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-22 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operating Position
any position
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Additional Information
screw-on plastic with set screw
Connections - Terminals
screw clamp terminals
Operator Profile
mushroom Ø 35 mm, green mushroom Ø 35 mm
Light Source
without
Contact Operation
standard
Product Or Component Type
push-button
Product Certifications
UL listed file E42259 CCN NKCR || NEMA || CSA LR 25490 class 3211 03 || CE
Contacts Type And Composition
1 NC
Device Presentation
complete product
Cap/Operator Or Lens Colour
green
Light Block Supply
without supply
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Device Short Name
K

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Manufacturer Warranty Length
18 mo
Mounting Diameter
30 mm

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 35mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.