Shop SCHNEIDER ELECTRIC

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated

  • Mfr # 9001KR25BM
  • Zoro # G4629597

product price: 
$
94.49
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001KR25BM
Zoro #
G4629597
UPC #
785901610779
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508
Type of Operator
60mm Mushroom Head
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Accessory Group
Type K and SK Accessories
Bezel Material
Metal
Basic Material
Metal
Color
Black
IP Rating
IP66
Number of Operators
1
Series
9001K
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Device Presentation
basic element
Operating Position
any position
Product Compatibility
contact block 9001KA..
Overvoltage Category
class II IEC 61140
Ip Degree Of Protection
IP66 IEC 60529
Product Certifications
NEMA || UL 508
Cap/Operator Or Lens Colour
black
Operator Additional Information
screw-on metal with set screw
Shock Resistance
50 gn IEC 60068-2-27
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TC
Mechanical Durability
5000000 cycles
Shape Of Signaling Unit Head
round
Product Or Component Type
head for push-button
Operator Profile
black mushroom Ø 60 mm, unmarked, mushroom Ø 60 mm
Contacts Type And Composition
without contact block
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
9001K
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Resistance Properties
Shock Resistant, Vibration Resistant
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
60 mm
Size
30 mm
Cad Overall Width
60 mm
Cad Overall Depth
70 mm
Cad Overall Height
60 mm
Mounting Diameter
30 mm
Overall Height
2.36 in
Manufacturer Warranty Length
18 mo
Overall Width
2.36 in
Overall Depth
2.76 in

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C4520, JIS C852, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.