Shop SCHNEIDER ELECTRIC

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated, Red

  • Mfr # 9001KR24RH13
  • Zoro # G6376343

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001KR24RH13
Zoro #
G6376343
UPC #
785901033509
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Bezel
Chrome Plated Zinc Die Cast
Basic Material
Metal
Contact Rating
10A @ 600V AC
Color
Red
Number of Operators
1
Features
Finger-Safe Terminals
IP Rating
IP66
Contact Form
SPDT
Type of Operator
35mm Mushroom Head
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Material
metal
Bezel Material
Metal
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Protective Treatment
TC
Device Short Name
9001K
Operating Position
any position
Ip Degree Of Protection
IP66 IEC 60529
Positive Opening
without
Operator Additional Information
screw-on plastic with set screw
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Operator Profile
mushroom Ø 35 mm, red mushroom Ø 35 mm, unmarked
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Shock Resistance
50 gn IEC 60068-2-27
Cap/Operator Or Lens Colour
red
Contacts Type And Composition
1 C/O
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
5000000 cycles
Overvoltage Category
class II IEC 61140
Device Presentation
complete product
Shape Of Signaling Unit Head
round
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Contacts Material
silver alloy contacts
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 6
Product Certifications
NEMA || UL 508
Shape Of Screw Head
cross slotted
[Ith] Conventional Free Air Thermal Current
10 A
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Product Or Component Type
push-button
Ambient Air Temperature For Operation
-25-70°C
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Terminals Description Iso N°1
(13-14-11-12)OF
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Terminals Description Iso N°1
(13-14-11-12)OF
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Mechanical Operating Durability
5.00 x 10^6

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Depth
70 mm
Cad Overall Width
46 mm
Cad Overall Height
45 mm
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Width
1.81 in
Overall Depth
2.76 in

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 35mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.