Shop SCHNEIDER ELECTRIC

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated, Red

  • Mfr # 9001SKR25RH13
  • Zoro # G6746591

product price: 
$
153.36
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001SKR25RH13
Zoro #
G6746591
UPC #
785901042549
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
IP Rating
IP66
Bezel
Corrosion Resistant Thermoplastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Basic Material
Plastic
Number of Operators
1
Type of Operator
57mm Mushroom Head
Contact Form
SPDT
Contact Rating
10A @ 600V AC
Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Features
Spring Return
Color
Red
Bezel Material
Plastic
Series
9001SK
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Operating Position
any position
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Contacts Material
silver alloy contacts
Device Presentation
complete product
Shape Of Signaling Unit Head
round
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Overvoltage Category
class II IEC 61140
Mechanical Durability
5000000 cycles
Contacts Type And Composition
1 C/O
Operator Additional Information
screw-on plastic with set screw
Ip Degree Of Protection
IP66 IEC 60529
Compatibility Code
9001SK
Positive Opening
without
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
red mushroom Ø 57 mm, unmarked, mushroom Ø 57 mm
Product Certifications
NEMA || UL 508
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-25-70°C
Shape Of Screw Head
cross slotted
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TC
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Cap/Operator Or Lens Colour
red
Product Or Component Type
push-button
Device Short Name
9001SK
Shock Resistance
50 gn IEC 60068-2-27
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
-13 Degrees F

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Width
46 mm
Cad Overall Height
45 mm
Cad Overall Depth
69 mm
Overall Depth
2.72 in
Manufacturer Warranty Length
18 mo
Overall Width
1.81 in
Overall Height
1.77 in
Fits Chest Size
Spring Return

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 57mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.