Shop SCHNEIDER ELECTRIC

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated

  • Mfr # XB4BC51GEX
  • Zoro # G9228010

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4BC51GEX
Zoro #
G9228010
UPC #
-
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
Contact Form
1NO
Bezel Material
Chrome
NEMA Contact Rating Designation
A600/Q300
Bezel
Metal
Type of Operator
Mushroom Head Push Button
IP Rating
IP65
Number of Operators
1
Color
Yellow
Contact Rating
10 A @ 415V AC
Safety Rating
Zone 2
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Mechanical Operating Durability
5.00 x 10^6
Product Type
Push Button Operators
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Voltage Rating - Maximum
415 V AC
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
167 Degrees F
Number of Indicator Lights
0
Tightening Torque
0.8-1.2 N.m EN 60947-1
Fixing Collar Material
zamak
Protective Treatment
TH
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Product Certifications
INERIS 04ATEX9004U
Operating Force
3.962 N
Mechanical Durability
5000000 cycles
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Positive Opening
without
Product Or Component Type
complete push-button
Shape Of Signaling Unit Head
round
Contact Operation
slow-break
[Ui] Rated Insulation Voltage
415 V
Gas Zone
zone 1 - 2
Ambient Air Temperature For Operation
-20-75°C
Marking
II 2 GD || Ex db eb IIC Gb || Ex tb IIIC Db
Ip Degree Of Protection
IP65 IEC 60529
Dust Zone
zone 21 - 22
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
yellow mushroom Ø 40 mm
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Contacts Type And Composition
1 NO
Device Short Name
XB4
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Width
46.2 mm
Depth
96.5 mm
Size
22 mm
Height
30 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
3.8 in
Mounting Diameter
22 mm
Embedding Depth
58 mm

Description

Mushroom Head Push Button, 22 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Yellow, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP65, Legend Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.