Shop SCHNEIDER ELECTRIC

Push Button Operator, Mushroom Head, Momentary Action, Non-Illuminated

  • Mfr # ZB5AR5
  • Zoro # G3001498

product price: 
$
35.99
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZB5AR5
Zoro #
G3001498
UPC #
785901387541
Country of Origin
Korea, Republic of
Item
Mushroom Head Push Button
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
60mm Mushroom Head
Bezel Material
Plastic
Basic Material
Plastic
Color
Yellow
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66
Features
Snap-Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments
Number of Operators
1
Series
XB5
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Device Presentation
basic element
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Head Type
standard
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
5000000 cycles
Product Certifications
DNV || GL || BV || LROS (Lloyds register of shipping) || CSA || UL Listed
Compatibility Code
ZB5
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Ik Degree Of Protection
IK03 IEC 50102
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Operator Profile
yellow mushroom Ø 60 mm, unmarked
Device Short Name
ZB5
Overvoltage Category
class II IEC 60536
Station Name
XALD 1 cut-out
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Overall Height
2.36 in
Overall Depth
2.05 in
Manufacturer Warranty Length
18 mo
Overall Width
2.36 in
Mounting Diameter
22 mm
Cad Overall Width
60 mm
Cad Overall Depth
52 mm
Cad Overall Height
60 mm
Fits Chest Size
Snap-Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.