Push Button Operator, Mushroom Head, Momentary Action, Not Applicable Release, Non-Illuminated
Mfr # XB4BC31GEX
Zoro # G9233723
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XB4BC31GEX
Zoro #
G9233723
UPC #
-
Country of Origin
France
Dimensions
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Depth
96.5 mm
Width
46.2 mm
Height
30 mm
Size
22 mm
Overall Width
1.82 in
Overall Height
1.18 in
Overall Depth
3.8 in
Mounting Diameter
22 mm
Embedding Depth
58 mm
Description
Mushroom Head Push Button, 22 mm, Momentary Action, Mushroom Head Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Green, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP65, Legend Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.