Shop SCHNEIDER ELECTRIC

Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, Blue

  • Mfr # XB4BPS61GEX
  • Zoro # G9226461

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BPS61GEX
Zoro #
G9226461
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Panel Cutout Diameter
22 mm
Height
30 mm
Depth
72 mm
Width
46.2 mm
Size
22 mm
Overall Width
1.82 in
Overall Height
1.18 in
Overall Depth
2.83 in
Mounting Diameter
22 mm
Embedding Depth
58 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
NEMA Contact Rating Designation
A600/Q300
IP Rating
IP66
Color
Blue
Number of Operators
1
Contact Rating
10 A @ 415V AC
Contact Form
1NO
Bezel Material
Chrome
Bezel
Metal
Type of Operator
Extended Push Button
Safety Rating
Zone 2
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
415 V AC
Mechanical Operating Durability
5.00 x 10^6
Product Type
Push Button Operators
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Maximum
167 Degrees F
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Shape Of Signaling Unit Head
round
Contact Operation
slow-break
Operator Profile
blue projecting
Contacts Type And Composition
1 NO
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ip Degree Of Protection
IP66 IEC 60529
Positive Opening
without
Protective Treatment
TH
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Product Or Component Type
complete push-button
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Ambient Air Temperature For Operation
-20-75°C
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Dust Zone
zone 21 - 22
Product Certifications
INERIS 04ATEX9004U
Operator Additional Information
booted (coloured silicon)
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Operating Force
3.962 N
Fixing Collar Material
zamak
Device Short Name
XB4
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
5000000 cycles
Marking
Ex tb IIIC Db || II 2 GD || Ex db eb IIC Gb
Gas Zone
zone 1 - 2
[Ui] Rated Insulation Voltage
415 V
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Blue, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.