This item is Discontinued.

Schneider Electric Push Button with Transmitter, 22 mm, Red ZB4RTA4

Push Button with Transmitter, 22 mm, Red (Discontinued)

  • Mfr # ZB4RTA4
  • Zoro # G4146712
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4RTA4
Zoro #
G4146712
UPC #
785901705376
Country of Origin
France

Dimensions

Size
22 mm
Height
1.3 in
Length
2.05 in
Width
3.39 in
Length (Straight Wireway)
2.05 in
Panel Cutout Diameter
22 mm
Overall Height
1.3 in
Overall Width
3.39 in

Details

Action
Momentary
Head Material
Metal
NEMA Rating
12
Type of Operator
Flush Push Button
Color
Red
Legend
No Legend
Number of Operators
1
Item
Wireless Push Button Transmitter
Legend Markings
No Legend
Standards
CSA, UL Listed
IP Rating
IP30
Material
Metal
Push Button Style
Flush
NEMA Enclosure Rating
12
Head Color
Red

Description

Wireless and batteryless transmitter, Harmony XB5R, push button, metal, red, 22mm, spring return


  • •TeSys LR9G 225A thermal overload relay is compatible with TeSys Giga high power contactor, push-in control connection.
  • •It provides phase imbalance, phase failure, in-built ground-fault and single-phase loads protections.
  • •It is available for manual and auto reset options and LED indicator for Motor ON and pre-trip alarm.
  • •Tripping classes is selectable from class 5E to class 30E to suit different application needs from fast tripping, general purpose and high inertia loads.
  • •It is suitable for independent mounting or direct mounting with LC1G contactors.
  • •It provides IP2x protection in Front face with shrouds conforming to IEC 60529 and VDE 0106.
  • •It can cover -25°C to 60°C operation ambient air temperature without derating up to 3000m altitude.
  • •Multi standards certified (CE,CB,CCC,cULus,EAC,KC,RCM,Marine) and Green Premium compliant (RoHs/Reach).
  • •Unique QR code provides quick access to complete product data.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.