Schneider Electric
Push Button with Transmitter, 22 mm, Red
Mfr # ZB5RTA4
Zoro # G3986342
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- NEMA Rating 12
- Type of Operator Flush Push Button
- Color Red
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.3" L Cable Tie BK PK 100 (TY525MX)
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gangs, Steel (8524)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB5AA25)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- Schneider Electric Switches