Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push Buttons
- Mfr # 9001K11J35LGG
- Zoro # G223522805
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Positions
2
Operator Head Color
Green
Cam
5
Action
Maintained/Maintained
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001K11J35LGG
- Zoro #
- G223522805
- UPC #
- 785901966289
- Country of Origin
- Mexico
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 6
- Number of Positions
- 2
- Operator Head Color
- Green
- Cam
- 5
- Action
- Maintained/Maintained
- Standards
- CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C 4520, JIS C 852, NEMA, UL 508
- Item
- Push Buttons
- Switch Function @ 3rd Position
- No Third Position
- Operator Illumination
- Illuminated
- Operator Head Type
- Short-Handled Knob
- Switch Function @ 4th Position
- No Fourth Position
- IP Rating
- IP66
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Panel Cutout Diameter
- 30 mm
Description
Push Buttons, Maintained/Maintained Action, Bezel Material Metal, IP Rating IP66, Cam 5, Standards CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C 4520, JIS C 852, NEMA, UL 508
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.