Shop ABB
See all product information
Create Account
Selector Switches
- Mfr # M2SS3-11C
- Zoro # G116106853
product price:Â
$
62.29
/ea
Key Features
Type
Modular, Short Handle
Color
Clear
Number of Positions
2
Enclosure
IP66
Type of Operator
Momentary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2SS3-11C
- Zoro #
- G116106853
- UPC #
- 32050028672
- Country of Origin
- United States
Details
- Type
- Modular, Short Handle
- Color
- Clear
- Number of Positions
- 2
- Enclosure
- IP66
- Type of Operator
- Momentary
- Bezel Material
- Plastic
Description
IP66, Clear, Black Plastic Bezel, 2-Position, Spring Return, Momentary, Short Handle, Illuminated, Modular Selector Switch Operator
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.