Push Buttons
- Mfr # 9001KN262BP
- Zoro # G123523711
product price:Â
$
9.55
/ea
Key Features
Background Color
Black
Overall Height
1 3/4 in
Legend Color
Black/White
Manufacturer Warranty Length
18 mo
Legend
Manual-Off-Auto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001KN262BP
- Zoro #
- G123523711
- UPC #
- 785901031918
- Country of Origin
- Mexico
- Item
- Push Buttons
- Background Color
- Black
- Legend Color
- Black/White
- Legend
- Manual-Off-Auto
- Language
- English
- Shape
- Square
- Material
- Plastic
- Product Type
- Legend Plate
- Compatible Series
- Harmony 9001K, Harmony 9001SK
- Keyway Type
- Notch
- Compatible with Series
- Harmony 9001K, Harmony 9001SK
- Traction Material
- Plastic
- For Use With
- Harmony 9001K, Harmony 9001SK
Dimensions
- Overall Height
- 1 3/4 in
- Manufacturer Warranty Length
- 18 mo
- Compatible Panel Cutout Diameter
- 30 mm
- Overall Width
- 1 3/4 in
Description
Push Buttons, Square, Legend Manual-Off-Auto, Material Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.