Push Buttons
- Mfr # 9001KR5RH13
- Zoro # G123522936
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Maintained Action Release
Push/Push
Product Type
Push Button Operators
Manufacturer Warranty Length
18 mo
Terminal Connection
Screw Clamp
Operator Illumination
Non-Illuminated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001KR5RH13
- Zoro #
- G123522936
- UPC #
- 785901033981
- Country of Origin
- Mexico
- Maintained Action Release
- Push/Push
- Product Type
- Push Button Operators
- Terminal Connection
- Screw Clamp
- Operator Illumination
- Non-Illuminated
- Number of Indicator Lights
- 0
- Series
- Harmony 9001K
- NEMA Enclosure Rating
- 13, 3R, 6
- IP Rating
- IP66
- Resistance Properties
- Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
- Push Button Style
- Mushroom Head
- Item
- Push Buttons
- Number of Operators
- 2
- Operator Material
- Metal
- Head Material
- Plastic
- Standards
- CE Listed, CSA LR 25490 Class 3211 03, NEMA, UL Listed File E42259 CCN NKCR
- Features
- Lamp Type
- No Lamp Module Included
- Head Color
- Red
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Panel Cutout Diameter
- 30 mm
- Mushroom Head Diameter
- 57 mm
- Fits Chest Size
Description
Push Buttons, Head Material Plastic, Bezel Material Metal, IP Rating IP66, Standards CE Listed, CSA LR 25490 Class 3211 03, NEMA, UL Listed File E42259 CCN NKCR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.