Push Buttons
- Mfr # 9001SKS11S
- Zoro # G123550885
product price:Â
$
63.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Action
Maintained/Maintained
Manufacturer Warranty Length
18 mo
Operator Head Color
Orange
Standards
CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C 4520, JIS C 852, NEMA, UL 508
IP Rating
IP65, IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001SKS11S
- Zoro #
- G123550885
- UPC #
- 785901126270
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Panel Cutout Diameter
- 30 mm
Details
- Item
- Push Buttons
- Action
- Maintained/Maintained
- Operator Head Color
- Orange
- Standards
- CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C 4520, JIS C 852, NEMA, UL 508
- IP Rating
- IP65, IP66
- Number of Positions
- 2
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 6
- Switch Function @ 3rd Position
- No Third Position
- Switch Function @ 4th Position
- No Fourth Position
- Hazardous Location Specification
- Not Rated
- Operator Head Type
- Short-Handled Knob
- Cam
- 5
Description
Push Buttons, Maintained/Maintained Action, Operator Head Material Plastic, Bezel Material Plastic, IP Rating IP65, IP66, Cam 5, Standards CSA C22.2 No 14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C 4520, JIS C 852, NEMA, UL 508
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.