Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push Buttons
- Mfr # ZB4BVJ1
- Zoro # G823956277
product price:Â
$
45.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Series
Harmony XB4
NEMA Enclosure Rating
No Enclosure
Lamp Type
LED
Voltage Rating - Maximum
12 V AC/DC
Terminal Connection Type
Screw Clamp Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB4BVJ1
- Zoro #
- G823956277
- UPC #
- -
- Country of Origin
- France
- Item
- Lamp Module
- Compatible with Series
- Harmony XB4
- NEMA Enclosure Rating
- No Enclosure
- Lamp Type
- LED
- Voltage Rating - Maximum
- 12 V AC/DC
- Terminal Connection Type
- Screw Clamp Terminals
- IP Rating
- IP20
- Color
- White
- Body Material
- Zinc Alloy
- Standards
- BV, CSA C22.2 No 14, CSA Listed, DNV, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS (Lloyds Register of Shipping), UL 508, UL Listed
- Lamp Voltage - Maximum
- 12 V AC/DC
- Compatible with Brand
- Schneider
- Compatible Series
- Harmony XB4
- Wire Color
- White
- For Use With
- Harmony XB4
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Overall Height
- 1.85 in
- Overall Depth
- 1.45 in
- Overall Width
- 1.18 in
- Compatible Panel Cutout Diameter
- 22 mm
Description
Lamp Module, White, Lamp Type LED, IP Rating IP20, Standards BV, CSA C22.2 No 14, CSA Listed, DNV, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, LROS (Lloyds Register of Shipping), UL 508, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.