Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, Clear, Incand

  • Mfr # 9001KT1

  • Zoro # G1881521


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KT1
Zoro #
G1881521
UPC #
785901170297
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
3.37 in
Overall Depth
1.62 in
Overall Width
2.13 in

Details

Item
Pilot Light
Voltage
120V AC
Action
Push-to-test
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Contact Form
1 C/O
Lens Material
No Lens Included
Bezel
Metal
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
Replacement Lamps
4VCW2
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Body Material
Zinc Die Cast
Includes
1NO Contact Block
Lamp Voltage
6V AC/DC
Hz
50/60 Hz
Body Finish
Chrome Plated
Includes Push-To-Test
Push-To-Test Included
Includes Lens
No Lens Included
Includes Lamp Module
Lamp Module Included
Series
9001K
Lamp Voltage - Maximum
6 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Voltage Rating - Maximum
120 V AC
Lens Color
No Lens Included

Description

Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Includes 1NO Contact Block, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.